Melissa & Doug

Melissa & Doug LCI31650 Slice & Stack Sandwich Counter; Multi Color


product price: $94.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create piled-high sandwiches, made to order with this wooden sandwich counter play set with all the fixins. The sturdy wooden deli counter includes a play meat and cheese slicer for the wooden play food, and felt sandwich roll and toppings to create sandwiches ordered from the menu. There is a wooden dressing bottle, play snacks, and a cup with drink insert to round out meals that customers can pay for with the included play money. An illustrated guide helps with sandwich prep and shows kids how to use the slicer. All 52 pieces store in the sandwich counter for easy cleanup. Its a deliciously fun way to encourage counting, sorting, and fine motor skills, as well as imaginative play and storytelling.

Features
  • Create piled-high, deli-fresh pretend play sandwiches with this 52-piece sandwich counter
  • Counter includes a slicer for wooden meat and cheese pieces, sign with menu on one side and sandwich prep instructions on the other
  • Helps encourage counting, sorting, and fine motor skills, as well as imaginative play and storytelling
  • Makes a great gift for preschoolers, ages 3 to 6, for hands-on, screen-free play
Set Includes:
  • 1 Sandwich counter
  • 52 Pretend play pieces
  • Wooden meat and cheese slices
  • Felt toppings and sandwich rolls
  • Play chips, cookie, drink cup with insert and play money
Specifications
  • Color: Multi Color
  • Material: 55% Wood (70% Poplar plywood, 25% MDF, 5% Solid Pine), 20% Plastic (60% ABS, 20% PETG, 10% PA, 5% HIPS, 5% PP), 10% Paint, 10% Paper, 3% Fabric (100% polyester Felt), 2% Metal (Steel)
  • Weight: 4.91 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.