Melissa & Doug 8913 Emergency Rescue Linking Floor Puzzle; 96 Piece
Mfr # 8913
Zoro # G704154068
Product Information
- Brand Melissa & Doug
- MFR # 8913
- Zoro # G704154068
- Country of Origin China
- Category Toys & Games
Description
This is a jigsaw puzzle that's four times the fun. Put together four detailed emergency rescue scenes-ambulance, police car, fire engine, and rescue helicopter-then link them together to create a more than five-foot-long emergency rescue scene. Mix and match the linking puzzles for different looks. Pieces are shape-coded on the back for easy sorting, and are coated with an Easy-Clean surface that keeps the linking puzzles looking like new. Puzzle play is a wonderful way for children to have fun while developing physical, cognitive, and emotional skills like fine motor skills, problem-solving skills, memory, and patience.
Features- Emergency rescue linking floor puzzle
- 96 Piece
- Age Group: 3+ years
- Approximate Size: 17" x 11"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- CHROMA ACRYLICS Chroma Acrylics 1592699 Washable Versatemp Multicultural Tempera Paint; Set of 8 (1592699)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, green (15A888)
- ZORO SELECT Corrugated Boxes, 12" x 6" x 12", Kraft, 25/Bundle (11R336)
- OPTIMA SCALES Optima Scales OP-916-5x5-10-NN Heavy Duty Pallet Scale - 5 x 5 ft.; 10K lb. x 2 lb. (OP-916-5x5-10-NN)
- MELISSA & DOUG Doctor Role Play Costume Set (4839)
- MELISSA & DOUG Dinosaurs Floor Puzzle, 24in x 36in, 48 Pieces (421)
- MELISSA & DOUG Mine to Love Bassinet Play Set (31716)
- MELISSA & DOUG Get Well First Aid Kit Play Set (30601)
- MELISSA & DOUG Scoop + Serve Ice Cream Counter (9286)
- MELISSA & DOUG Take-Along Show-Horse Stable Play Set (3744)
- ELENCO Snap Circuits® Pro 500-in-1 (SC500)
- Melissa & Doug Toys & Games