Shop All Security Accessories
Melissa & Doug
Melissa & Doug 30501 Reusable Sticker Pad - Farm
Mfr # 30501
Zoro # G704088813
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 16"
- Material Metal
- Features Raised Relief
- Depth 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melissa & Doug
- MFR # 30501
- Zoro # G704088813
- Country of Origin China
- Category Security Accessories
Dimensions
Height | 16" |
Depth | 12" |
Width | 13" |
Diameter | 12" |
Details
Item | Accessory Kit |
Color | Blue |
Material | Metal |
Features | Raised Relief |
Location | World |
Form Factor | Tabletop |
Recycled | Yes |
Assembly Required | Yes |
Description
Fill the five reusable scenes with more than 280 cling-style stickers, and create your own barnyard adventures. To set the scene and spur the imagination, five glossy, full-color backgrounds (Pasture, Barnyard, Garden, Barn Interior, Farmers Market) feature lots of space to play creatively. They pull out cleanly too so this cool set is easy to share. The colorful, kid-friendly stickers are organized by scene, stick easily, pull up cleanly, and can be used again and again to keep bringing farm adventures to life.
Specifications- Design: Farm
- Age Group: 3+ years
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAUF INSULATION White Psk - .75# 1.5"X48"X100' (R 4.2) [White Psk] Fg Duct Wrap (502882)
- MONOPRICE Coaxial Cable, RG-6, 6 ft., Black (3031)
- ILC Replacement for Radio Shack Bt-446 (BT-446 RADIO SHACK)
- RAM MOUNTS Replacement for Tessco 793442101014 (793442101014)
- DETEX ECONOMICAL, BALANCED MAGNETIC SWITCH, SURFACE MOUNT, WHITE, CLOSED CONTACTS (DTX-MS-1039S)
- STREAMLIGHT Remote Pressure with Switch Plug, Black (69135)
- COMMAND ACCESS TECHNOLOGIES Command Access Power Supply (PS440B)
- MAX PRO Super Blast Pump Horn (PH-007-218)
- WORKSTATIONPRO Elastic Cord with Barbs Cord Style 50 Pack WHITE () (WO195637)
- SYNERGISTICS Card Reader (MSLR1)
- SABRE Fake Security Cmr Dome (HS-FSCD)
- Melissa & Doug Security Accessories