Shop All Books
Melissa & Doug
Melissa & Doug 270185 Water Wow Underwater Activity Book - Ages 3plus
Mfr # 270185
Zoro # G503860023
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melissa & Doug
- MFR # 270185
- Zoro # G503860023
- UPC # 772301794
- Country of Origin China
- Category Books
Description
4 spiral-bound multi-path underwater-themed coloring boards and refillable water pen. Multi-path mazes and scenes include snorkeler, shell game, sea search, and fish fun. Reusable pages are white with simple line drawings when dry; reveal mazes, pathways, colors and patterns when wet. Seek-and-find and counting activities for each scene. Chunky-size water pen is easy to fill, easy to hold, stores in compact, spiral-bound book great for travel.
Specifications- Age Group: 3plus
- CPC Super: Game
- CPC Primary: Children
- CPC Sub: Activity
- Author: Melissa And Doug
- Binding: Spiral Bound
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Pressboard Report Cover, 8.5", 2 Prong Fastener, 11 x 17, 3" Cap., Red (13234EE)
- BUSINESS SOURCE PIN, PUSH, ASSORTED, 100/BX, 100PK (BSN81001)
- AVERY Binder, Durable, Slant Rings, 2", Green (27553)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 12", Kraft, 25/Bundle (11R266)
- MELISSA & DOUG Poke-A-Dot® - Old MacDonalds Farm (31341)
- MELISSA & DOUG Poke-A-Dot® - An Alphabet Eye Spy (31346)
- MELISSA & DOUG Poke-A-Dot® - Whats Your Favorite Color? (31344)
- MELISSA & DOUG Poke-A-Dot® - 10 Little Monkeys (31345)
- MELISSA & DOUG Poke-A-Dot® - The Wheels on the Bus (31348)
- MELISSA & DOUG Poke-a-Dot Alphabet Learning Cards (31470)
- EDUCATIONAL INSIGHTS Hot Dots® Let’s Master Grade 1 Math (2374)
- Melissa & Doug Books