Shop All Toys & Games
Melissa & Doug
Magnetic Car Loader
Mfr # 9390
Zoro # G7555030
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Color Multi
- Includes truck, 4 cars
- Recommended Age 3+ Years
- Material 60% wood, 20% plastic, 10% paint 10% metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 9390
- Zoro # G7555030
- UPC # 772093903
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Color | Multi |
Includes | truck, 4 cars |
Recommended Age | 3+ Years |
Material | 60% wood, 20% plastic, 10% paint 10% metal |
Description
This big red rig has a magnetic arm that can reach every car on its trailer! It's one terrific wooden vehicle set with so much to offer: Link up the trailer to the car carrier to take the four magnet-topped cars for a drive, then unload each one at its destination. Sort and sequence the wooden cars--each one has a unique color, stripe, and number to inspire playful counting, sorting, and sequencing activities. Then load the cars again and roll out! Car- and truck-loving kids will love discovering endless play possibilities as they roll this wooden truck toy all around the house and to the ends of their imaginations. The tough vehicles have sturdy wooden chassis and smooth-rolling wheels, so they'll stand up to countless deliveries and road trips. And maneuvering the articulated arm is easy to do, great for fine motor skills and hand-eye coordination, and so much fun!
Dimensions: 5.75" x 13" x 3" Packaged
Dimensions: 5.75" x 13" x 3" Packaged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Partition Hook, 2-1/2 in.H, 1-1/2 in.W, PK2 (7501)
- EUREKA Cat in the Hat™ Blue Deco Trim®, 37 Feet/Pack, PK6 (845017)
- NIFTY PRODUCTS Hybrid Stretch Film, 18"x1500ft., Clr, PK4 (F18BASIC)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Clear (15C020)
- MELISSA & DOUG Prehistoric Playground Dinosaur Rug (9427)
- MELISSA & DOUG Zoo Friends Hand Puppets (9081)
- MELISSA & DOUG World Map Floor Puzzle (446)
- MELISSA & DOUG Lets Play House Baking Play Set (9356)
- MELISSA & DOUG Jumbo Cardboard Blocks, 24-Piece Set (2783)
- MELISSA & DOUG Wooden Magnetic Matching Picture Game (9918)
- LEARNING RESOURCES Learning Resources 2 Color Desktop Abacus (4335)
- Melissa & Doug Toys & Games