Shop All Toys & Games
Melissa & Doug
Lets Play House Stir + Serve Cooking Utensils
Mfr # 9351
Zoro # G605651215
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 85% Metal, 15% solid wood
- Color Silver, Beige
- Recommended Grade Grade PK+
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 9351
- Zoro # G605651215
- UPC # 772093514
- Country of Origin China
- Category Toys & Games
Details
Material | 85% Metal, 15% solid wood |
Color | Silver, Beige |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ years |
Description
This 7-piece set brings a professional touch to play kitchens! Six sturdy utensils, made of stainless steel and wood, are generously sized to offer a pleasingly realistic effect for little chefs. And all of the tools-including whisk, ladle, slotted spoon, spaghetti server, and wooden spoon-fit in a metal holder to bring a shining touch to pretend play! Durable and built to last, the set is sized to coordinate with Melissa & Doug's Let's Play House! line of pretend-play accessories.
Details
• Dishwasher-safe, food-grade metal utensils that look like the real thing
• 7-piece set includes whisk, ladle, spatula, slotted spoon, spaghetti server, wooden spoon, and holder
• Sturdy stainless steel and wooden construction
• Great for hand-eye coordination and imaginative play
• Great companion set for play kitchens and other pretend play food-themed products
Details
• Dishwasher-safe, food-grade metal utensils that look like the real thing
• 7-piece set includes whisk, ladle, spatula, slotted spoon, spaghetti server, wooden spoon, and holder
• Sturdy stainless steel and wooden construction
• Great for hand-eye coordination and imaginative play
• Great companion set for play kitchens and other pretend play food-themed products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE VeeBoard Stackable Corner Edge Guard Protector, 36inL x 8inW x 8inH, Orange (VB36)
- A2Z SCILAB Vannas Micro Small Blade Stitch Scissors Straight, 3'' (A2Z-ZR662)
- UWE Washdown NTEP Scale, 200 lb, .05 lb, 16x16" Base, Legal for Trade SS Bench Scale, 2" Backlit Display (TitanH 200-16)
- BSC PREFERRED 3 x 5'' - 2 Mil Anti-Static Reclosable Poly Bags, 1000PK (S-12576)
- MELISSA & DOUG La Patisserie Bakery (30603)
- MELISSA & DOUG Bread + Butter Toast Set (9344)
- MELISSA & DOUG Take-Along Shape Sorter (9185)
- MELISSA & DOUG Natural Play Floor Puzzle - America the Beautiful (31371)
- MELISSA & DOUG Mine to Love Travel Time Play Set, Doll Accessories (31707)
- MELISSA & DOUG U.S.A. Map Puzzle, 12in x 16in, 45 Pieces (3797)
- LEARNING ADVANTAGE Managing My Allowance Game (4608)
- Melissa & Doug Toys & Games