Shop All Toys & Games
Melissa & Doug
Let's Play House Dust Sweep Mop
Mfr # 8600
Zoro # G5639156
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Recommended Grade PK+
- Color Multi
- Material 60% solid wood, 25% plastic, 14% fabric, 1% metal (steel)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 8600
- Zoro # G5639156
- UPC # 772086004
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Color | Multi |
Material | 60% solid wood, 25% plastic, 14% fabric, 1% metal (steel) |
Description
This six-piece play set gives kids all the housekeeping tools they need to keep it clean! Sized just for kids and built to last, the broom, mop, duster, dust pan, and hand brush are comfortable to use and easy to store--just hang them from the sturdy cords onto the included stand for neat, compact storage. (The dust pan can also snap onto any of the handles.) Natural-wood handles add durability and a classic look; bright pops of color keeps lots of fun in the mix!
Dimensions: 28" x 4.5" x 11" Packaged.
Dimensions: 28" x 4.5" x 11" Packaged.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE 30 lb, .02 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-30)
- TEKNIKA STRAPPING SYSTEMS Horizontal Paper Cutter, 24" (PD 100)
- ZORO SELECT Corrugated Boxes, 26" x 13" x 8", Kraft, 20/Bundle (11A648)
- ARTISTIC PRODUCTS Clear Sheet Desk Pad, 20 x36, Clear (SS2036)
- MELISSA & DOUG Hop + Count Hopscotch Rug (9402)
- MELISSA & DOUG Construction Worker Role Play Costume Set (4837)
- MELISSA & DOUG Band-in-a-Box - Clap Clang Tap, 10 Pieces (488)
- MELISSA & DOUG Take-Along Show-Horse Stable Play Set (3744)
- MELISSA & DOUG Mine to Love - Baby Food And Bottle Set (4888)
- MELISSA & DOUG Deluxe Jumbo Cardboard Blocks, 40 Pieces (2784)
- JA-RU Little Pro Baseball Toys ABS Plastic Blue/Red 2 pc (1108)
- Melissa & Doug Toys & Games