Shop All Arts & Crafts
Melissa & Doug
Learning Mat Crayons, Assorted Colors, PK60
Mfr # 4279
Zoro # G2880710
product price: $49.39
/pk 60, $0.82/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Includes 60 slide-up crayons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 4279
- Zoro # G2880710
- UPC # 194629085811
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | 60 slide-up crayons |
Description
Design, draw and color on learning mats or other non-porous surfaces then, wipe off and begin again! The color-coded crayon holders are easy to grasp and easy to slide the crayons up to draw and down to store. Each pack includes 5 assorted colors. Sold as 12 packs for 60 crayons total.
Dimensions: 2.75" x 4" x 0.5" Assembled
Recommended Ages: 3+ years
Dimensions: 2.75" x 4" x 0.5" Assembled
Recommended Ages: 3+ years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 2" Capacity, 11 x 8.5, Navy Blue (1147)
- SEALER SALES Semi-Automatic Uniform Carton Sealer w/ Top and Bottom Drive Belts (CS-6050)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K631)
- CANON 4421C001 (GI-26) Ink, 14,000 Page-Yield, Cyan (4421C001)
- MELISSA & DOUG Deluxe Wooden Stamp Set - Vehicles (31901)
- MELISSA & DOUG Jumbo Multi-Theme Coloring Pad, 11 x 14, Blue, PK6 (4226)
- MELISSA & DOUG Jumbo Multi-Theme Coloring Pad, 11 x 14, Pink, PK6 (4225)
- MELISSA & DOUG Natural Play - Play, Draw, Create Reusable Kit - Ocean (31324)
- MELISSA & DOUG Sticker WOW Refill Stickers, Tiger, 1800PK (50330)
- MELISSA & DOUG Ice Cream Shop Chalk Play Set (30622)
- ALEXANDRIA MOULDING Square Hardwood Dowel 1 in. D X 36 in. L 4 pk Natural (02801-R0036C1)
- Melissa & Doug