Shop All Toys & Games
Melissa & Doug
Latches Wooden Learning Board
Mfr # 3785
Zoro # G7561857
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 85% Plywood, 15% Metal
- Recommended Age 3+ Years
- Includes 1 latches board
- Recommended Grade Grade PK+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 3785
- Zoro # G7561857
- UPC # 772037853
- Country of Origin China
- Category Toys & Games
Details
Material | 85% Plywood, 15% Metal |
Recommended Age | 3+ Years |
Includes | 1 latches board |
Recommended Grade | Grade PK+ |
Color | Multi |
Description
Undo a latch, swing open the numbered door, and count on fun when the picture beneath is revealed on this wooden play board! Build fine motor skills while learning colors, numbers, animals and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Pac Strapping Serrated Polyester Strapping Seals, 5/8" Strap Width, Silver, Pack of 1000 (HSS-5A)
- AZAR DISPLAYS Deep Vertical Business/Gift Card Holder Inside Dimension: 2.9375", PK10 (252019)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", With White Block (WR35)
- POST-IT Mini Greener Notes, Helsinki Pk (MMM65324RPVAD)
- MELISSA & DOUG LOVE YOUR LOOK - Salon + Spa Play Set (31802)
- MELISSA & DOUG Fresh Mart Grocery Store Companion Collection (5183)
- MELISSA & DOUG Fire Chief Role Play Costume Set (4834)
- MELISSA & DOUG Musical Bongos (9194)
- MELISSA & DOUG Take-Along Shape Sorter (9185)
- MELISSA & DOUG Wooden Doll Family (2464)
- LEARNING RESOURCES Ten-Row Abacus (1323)
- Melissa & Doug Toys & Games