Shop All Toys & Games
Melissa & Doug
Ks Kids® The Hungry Pelican
Mfr # 9154
Zoro # G7550928
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 9+ Months
- Includes 1 pelican, 4 animals
- Recommended Grade Grade PK
- Color Multi
- Material 95% Fabric (Polyester), 5% Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melissa & Doug
- MFR # 9154
- Zoro # G7550928
- UPC # 772091541
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 9+ Months |
Includes | 1 pelican, 4 animals |
Recommended Grade | Grade PK |
Color | Multi |
Material | 95% Fabric (Polyester), 5% Plastic |
Description
This cuddly plush pelican has an empty belly . . . and a big appetite for fun! Young children can open the pelican's big bill (which squeaks when squeezed!) to drop four mini plush animals into his open mouth. Then the crinkly shrimp, squeaking octopus, and rattling fish and crab drop right into the bird's big belly! A peek-in, reach-in window on the pelican's front lets kids spot them easily and pull them out to try it all again. The repetitive activity is great for babies and toddlers working on motor skills and other early developmental skills. And thanks to an incredible array of fun-to-explore features--from chubby, squeak-able cheeks to crinkly wings to floppy, rattling feet--it never gets old! Do not leave in crib unattached.
• Cuddly plush pelican toy to feed with plush sea creatures again and again
• Pieces squeak, rattle, and crinkle
• Pelican's bill opens and closes for feeding time
• Skills at play include sensory development, fine motor, gross motor; great for self esteem
• 9+ months
• Cuddly plush pelican toy to feed with plush sea creatures again and again
• Pieces squeak, rattle, and crinkle
• Pelican's bill opens and closes for feeding time
• Skills at play include sensory development, fine motor, gross motor; great for self esteem
• 9+ months
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Yellow Railroad Chalk, 144/Box (10394)
- PCI Pci Kyocera-Mita Ecosys Tk-6117 1T02P10Us0 Black Toner Cartridge w/ 2 (TK-6117-PCI)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Red, Set of 12, 12PK (45013)
- BLOEM TERRAPOT PRCRN 12"" (TR12908)
- MELISSA & DOUG Turtle Ball Pit (9219)
- MELISSA & DOUG Mine to Love - Baby Food And Bottle Set (4888)
- MELISSA & DOUG Take-Along Show-Horse Stable Play Set (3744)
- MELISSA & DOUG Shape Sorting Cube Classic Toy (575)
- MELISSA & DOUG Wooden Brew + Serve Coffee Set (9842)
- MELISSA & DOUG Jumbo Cardboard Blocks, 24-Piece Set (2783)
- TOY TIME Ride On Sports Car, Motorized Electric Rechargeable Battery Powered Remote Control Toy (Pink) (873116FLB)
- Melissa & Doug Toys & Games