Shop All Toys & Games
Melissa & Doug
Jumbo Roadway Activity Rug
Mfr # 5191
Zoro # G7548679
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 5 pieces: rug, 4 traffic signs
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Material 80% fabric, 10% wood, 4% plastic, 4% paint, 2% metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melissa & Doug
- MFR # 5191
- Zoro # G7548679
- UPC # 772051910
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Includes | 5 pieces: rug, 4 traffic signs |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Material | 80% fabric, 10% wood, 4% plastic, 4% paint, 2% metal |
Description
Kids will have jumbo amounts of fun as they race to the rescue, around the track, and all over town on the Jumbo Roadway Rug! Roads wind through town, past a construction site, a hospital, a farm, a speedway, and more, for countless imaginative adventures on the 32 square feet of play space. Made from durable material that is incredibly soft to the touch for extra comfortable play, this multi-activity rug features a skid-proof backing and reinforced border binding. Four wooden traffic signs are included to help kids three and older direct traffic! Measures 79"L x 60"W.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Marker, Oil-Based, Acid-free, Medium Point, 6/ST, Assorted PK (UBC63630)
- MARKAL Industrial Marker, Fine Tip, Blue Color Family, Ink (96025)
- SIEVEKING The National Locksmith Guide Safe Lock Manipulation Book (SVK-SL-MNP-BOOK)
- SHARPIE Water-Resistant Ink Stick Plastic Point Pen, 0.8 mm, Black, PK36 (2083009)
- MELISSA & DOUG Let's Play House Dust Sweep Mop (8600)
- MELISSA & DOUG LOVE YOUR LOOK - Makeup Kit Play Set (31803)
- MELISSA & DOUG Magnetic Car Loader (9390)
- MELISSA & DOUG Upper + Lower Case Alphabet Puzzle (47)
- MELISSA & DOUG Round the Town Road Rug + Car Set (9400)
- MELISSA & DOUG LOVE YOUR LOOK - Salon + Spa Play Set (31802)
- LEARNING RESOURCES Zoomy™ 2.0 Handheld Digital Microscope - Blue (4429-B)
- Melissa & Doug Toys & Games