Shop All Toys & Games
Melissa & Doug
Jumbo Numbers Chunky Puzzle, 12in x 16in, 20 Pieces
Mfr # 3832
Zoro # G1424916
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material 50% Plywood, 40% MDF, 5% Paper, 5% Paint
- Includes 20 puzzle pieces, 1 board
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 3832
- Zoro # G1424916
- UPC # 772038324
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Material | 50% Plywood, 40% MDF, 5% Paper, 5% Paint |
Includes | 20 puzzle pieces, 1 board |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Description
Counting fun begins with this extra thick wooden puzzle that includes 20 easy-grasp, chunky pieces (1-20). A full-color, matching number appears under each piece, and counting pictures equal to each numbered piece are shown on the puzzle board. Number pieces stand up. Encourages eye-hand, fine motor and early math skills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1.5" x 50FT- Black (WL-PP-NS-150-50-BK)
- AZAR DISPLAYS Two-Tier Two-Pocket Letter Sized Brochure Holder (252380)
- HONEYWELL Replacement Tamper Seal (32-001017-0000)
- ZORO SELECT Corrugated Mailers, 14" x 3" x 3", White, 50/Bundle (M1433)
- MELISSA & DOUG Fresh Mart Grocery Store Companion Collection (5183)
- MELISSA & DOUG Cutting Wooden Play Food, 27 Pieces (487)
- MELISSA & DOUG Astronaut Role Play Set (8503)
- MELISSA & DOUG My First Daily Magnetic Calendar (9253)
- MELISSA & DOUG Sandwich-Making Wooden Play Food Set (513)
- MELISSA & DOUG Wooden Fold & Go Barn (3700)
- USAOPOLY Super Mario Happy Holidays 1000-Piece Puzzle (PZ005-676)
- Melissa & Doug Toys & Games