Shop All Arts & Crafts
Melissa & Doug
Jumbo Multi-Theme Coloring Pad, 11 x 14, Blue, PK6
Mfr # 4226
Zoro # G4857145
product price: $51.45
/pk 6, $8.58/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 3+ Years
- Material 100% Paper
- Recommended Grade Grade PK+
- Includes 6 coloring books
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 4226
- Zoro # G4857145
- UPC # 194629085798
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Recommended Age | 3+ Years |
Material | 100% Paper |
Recommended Grade | Grade PK+ |
Includes | 6 coloring books |
Description
This oversized coloring book features outlines on one side of the page, blank space on the other - so your child's masterpiece won't smudge! The 11 x 14 in paper is premium white bond, and the pages tear out cleanly to allow more than one child to color simultaneously and for proud display once completed! Fifty favorite themes, including animals, sports and vehicles are just waiting for the imagination of your artist to color. Sold as a pack of 6 coloring pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH Paper, 65#, 8.5X11, Bright We Pk (WAU91904)
- HAMMERMILL Hammermill HAM120023 Color Copy Paper- 80lb.- 100 Bright- 8-.50in.x11in.- 250 SH-RM- White (12002-3)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Game Board Squares (91059)
- BSC PREFERRED 24 x 4 x 4'' Long Corrugated Boxes, 25PK (S-4472)
- MELISSA & DOUG Natural Play - Play, Draw, Create Reusable Kit - Dinosaurs (31321)
- MELISSA & DOUG Learning Mat Crayons, Assorted Colors, PK60 (4279)
- MELISSA & DOUG Ice Cream Shop Chalk Play Set (30622)
- MELISSA & DOUG Multi-Craft Weaving Loom (9381)
- MELISSA & DOUG Easel Companion Accessory Set (4145)
- MELISSA & DOUG Natural Play - Play, Draw, Create Reusable Kit - Princesses (31322)
- TRU-RAY Construction Paper, Dark Pink, 9in. x 12in. Sheets, 250PK (P103434)
- Melissa & Doug