Shop All Toys & Games
Melissa & Doug
Jumbo Cardboard Blocks, 24-Piece Set
Mfr # 2783
Zoro # G005651211
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color red, yellow, blue
- Material 90% paper, 10% ink
- Recommended Age 2+ years
- Recommended Grade Toddler+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 2783
- Zoro # G005651211
- UPC # 772027830
- Country of Origin China
- Category Toys & Games
Details
Color | red, yellow, blue |
Material | 90% paper, 10% ink |
Recommended Age | 2+ years |
Recommended Grade | Toddler+ |
Description
Very young builders will love these sturdy, cardboard building blocks because they are lightweight yet durable! This 24-piece set features three sizes of "bricks" for constructive imaginative play. Made of premium, extra-thick cardboard for strength, they are easy to assemble and feature a wipe-clean surface. The red blocks hold up to 150 lbs!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA44562)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 70 lb. Cap. (CCT32)
- BROTHER LC3017BK Innobella HighYield Ink, 550 P (LC3017BK)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 14"x 20", Clear (R1420)
- MELISSA & DOUG Take-Along Shape Sorter (9185)
- MELISSA & DOUG Mine to Love Twins Luke + Lucy Dolls (31711)
- MELISSA & DOUG Cutting Wooden Play Food, 27 Pieces (487)
- MELISSA & DOUG Slice + Stack Sandwich Counter (31650)
- MELISSA & DOUG Match + Build Soft Blocks, 14 Pieces (9167)
- MELISSA & DOUG Slice + Toss Salad Set (9310)
- SCIENCE TO THE MAX Weather Science Lab (2338)
- Melissa & Doug Toys & Games