Shop All Toys & Games
Melissa & Doug
Farm Animals Chunky Puzzle, 9in x 12in, 8 Pieces
Mfr # 3723
Zoro # G1426130
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK+
- Recommended Age 2+ Years
- Includes 1 puzzle (8 pieces)
- Material 90% MDF (Pieces And Restboard), 5% Plywood (Bottom Layer Of The Restboard), 5% Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melissa & Doug
- MFR # 3723
- Zoro # G1426130
- UPC # 772037235
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Grade PK+ |
Recommended Age | 2+ Years |
Includes | 1 puzzle (8 pieces) |
Material | 90% MDF (Pieces And Restboard), 5% Plywood (Bottom Layer Of The Restboard), 5% Paint |
Description
Have fun on the farm with this extra-thick wooden puzzle. It includes seven easy-grasp, chunky farm animals and a barn. Each piece has a full-color, matching picture underneath. The barn and animal pieces stand upright for pretend play. Encourages hand-eye, fine motor and creative expression skills.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7" x 5" Open Poly Bags on a Roll, 1.40 mil, Clear, PK 2000 (4DKX4)
- BUSINESS SOURCE Clip, Binder, Small, Bk, PK12 (36550)
- ZORO SELECT Flat Corrugated Boxes, 18" x 18" x 2", Kraft, 25/Bundle (55VH45)
- HP Toner Cartridge, 1300, Cyan (CE321A)
- MELISSA & DOUG Let's Explore Light & Sound Lantern Play Set (30837)
- MELISSA & DOUG Fresh Mart Grocery Store Companion Collection (5183)
- MELISSA & DOUG Astronaut Role Play Set (8503)
- MELISSA & DOUG Playful Pets Hand Puppets (9084)
- MELISSA & DOUG Laundry Basket Play Set (8608)
- MELISSA & DOUG Let's Play House Dust Sweep Mop (8600)
- SIGNATURE MODELS 1941 GMC Fire Engine Truck Red 1-32 Diecast Model Car (SI94990)
- Melissa & Doug Toys & Games