Shop All Toys & Games
Melissa & Doug
Emergency Vehicle Carrier
Mfr # 4610
Zoro # G7545985
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes truck, 4 vehicles
- Color Multi
- Material 60% solid wood, 20% plastic, 5% MDF, 10% paint, 5% metal
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 4610
- Zoro # G7545985
- UPC # 772046107
- Country of Origin China
- Category Toys & Games
Details
Includes | truck, 4 vehicles |
Color | Multi |
Material | 60% solid wood, 20% plastic, 5% MDF, 10% paint, 5% metal |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
This giant two-level tractor-trailer comes stocked with four wooden emergency vehicles and delivers unlimited play possibilities! Lower the upper deck to extend the truck to nearly two feet long and to allow the vehicles to roll off and race to the rescue. There's a helicopter with rotating blade, a fire engine, police car, and ambulance, so kids can respond to any imaginative emergency. Classic design and sturdy construction is sure to last through years of hands-on play, and smoothly moving parts help kids three and older develop fine motor skills, movement, and hand-eye coordination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Handheld Tape Dispenser, Pistol, 2 in. (EP-695-2)
- ZORO SELECT Stretch Wrap Dispenser, Height: 8" (5NVZ3)
- AVERY Heavy-Duty Industrial SDS Binder, 3" One- (7771118952)
- SHARPIE Fine Tip Permanent Marker, Fine Bullet Tip, Red, PK12 (30002)
- MELISSA & DOUG Chef Role Play Costume Set (4838)
- MELISSA & DOUG Abacus Classic Wooden Toy (493)
- MELISSA & DOUG Get Well Doctors Kit Play Set (8569)
- MELISSA & DOUG Self-Correcting Wooden Number Puzzles (2542)
- MELISSA & DOUG LOVE YOUR LOOK - Nail Care Play Set (31804)
- MELISSA & DOUG Fill + Fold Taco + Tortilla Set (9370)
- THE PUPPET CO Story Telling Puppet, Superhero (Dark Skin) (PC001919)
- Melissa & Doug Toys & Games