Shop All Easels
Melissa & Doug
Easel Paper Pad, 17" x 20", 50 sheets Per Pad, PK3
Mfr # 4102
Zoro # G5186737
product price: $35.89
/pk 3, $11.96/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 100% Paper
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 4102
- Zoro # G5186737
- UPC # 194629085736
- Country of Origin China
- Category Easels
Details
Color | White |
Material | 100% Paper |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
There's room for lots of art and imagination with this large easel pad. It's great for use on an easel, tabletop or the floor. Premium white bond paper is ideal for pencils, crayons, markers, chalk, watercolor or poster paints. Each pad includes 50 sheets and measures 17" x 20. Pack of 3 easel pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Round Stic Xtra Life Stick Ballpoint Pen VP, 1mm, Black PK240 (GSM240BK)
- ZORO SELECT Industrial Marker, Jumbo Tip, Yellow Color Family, Ink (19N838)
- HANDY ART Little Masters® Tempera Paint, Green, Gallon (204-745)
- ALLIANCE Rubber Band, 7 In., Red, PK12 (ALL00700)
- MELISSA & DOUG Deluxe Double-Sided Tabletop Easel (2790)
- MELISSA & DOUG Deluxe Magnetic Standing Art Easel (9336)
- MELISSA & DOUG Deluxe Wooden Standing Art Easel (1282)
- BARCHARTS BarCharts 9781423221524 Debt Management & Elimination Quickstudy Easel (9781423221524)
- PACON Chart Stand, Adjustable to 64"H, 28" Wide, 1 Stand (P0074410)
- LEARNING RESOURCES Double-Sided Tabletop Easel (7286)
- BI-SILQUE MasterVisi, Platinum Mobile Easel, White, 29 X 41, Black Frame (EA48066720)
- Melissa & Doug Easels