Shop All Toys & Games
Melissa & Doug
Dinosaurs Floor Puzzle, 24in x 36in, 48 Pieces
Mfr # 421
Zoro # G7543779
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% card stock and paper art
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Color Multi
- Includes 48 puzzle pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 421
- Zoro # G7543779
- UPC # 772904216
- Country of Origin China
- Category Toys & Games
Details
Material | 100% card stock and paper art |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Color | Multi |
Includes | 48 puzzle pieces |
Description
Interest in dinosaurs will never become extinct! Meet some favorites while completing this colorful cardboard puzzle. 2' x 3' when assembled, the 48 extra-thick pieces feature an Easy-Clean surface to keep this exciting puzzle looking like new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Chroma Mechanical Pencil, 0.7mm, HB #2, Blk Lead, Cobalt Barrel, PK12 (70134)
- KANTEK Black Acrylic and Aluminum Pen Cup (BA-320)
- OFFICEMATE File Holder, Letter, (2) Horizontal (22206)
- GOLD SEAL Sheet Protectors, 11in. x 17in. Heavyweight Diamond Clear Poly, Side Loading, Ledger Size, 50PK (81405)
- MELISSA & DOUG LOVE YOUR LOOK - Makeup Kit Play Set (31803)
- MELISSA & DOUG Pediatric Nurse Role Play Costume Set (8519)
- MELISSA & DOUG Mine to Love Play Cradle (31722)
- MELISSA & DOUG Wooden Brew + Serve Coffee Set (9842)
- MELISSA & DOUG Bowling Friends Preschool Playset (9160)
- MELISSA & DOUG Standard Unit Blocks, 60PK (503)
- JUEGO DE PELOTA 12V Maserati Ghibli Model Car - Red (JU2536479)
- Melissa & Doug Toys & Games