Shop All Easels
Melissa & Doug
Deluxe Magnetic Standing Art Easel
Mfr # 9336
Zoro # G7556144
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 50% plastic, 25% solid wood, 10% white erase board, 10% chalkboard, 5% metal
- Includes art easel with magnetic chalkboard and dry erase board, 39 magnets, paper guide and tear bar, locking paper-roll holder, 2 art supply trays
- Color Multi
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 9336
- Zoro # G7556144
- UPC # 772093361
- Country of Origin China
- Category Easels
Details
Material | 50% plastic, 25% solid wood, 10% white erase board, 10% chalkboard, 5% metal |
Includes | art easel with magnetic chalkboard and dry erase board, 39 magnets, paper guide and tear bar, locking paper-roll holder, 2 art supply trays |
Color | Multi |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Help spark creative expression in your budding artist with this generously sized, deluxe wooden easel featuring both a magnetic chalkboard and a dry-erase board. The removable plastic trays mean that kids have loads of easy-reach art supplies (not included) at their fingertips. Plus 39 letter and number magnets that are great for extended play! Please note: this easel can hold either an 18" wide or 12" wide paper roll (not included).
• Sturdy wooden construction
• Includes paper guide, tear bar, and locking paper-roll holder
• Three adjustable heights
• Easy-turn knobs
• For children ages three and up
• Sturdy wooden construction
• Includes paper guide, tear bar, and locking paper-roll holder
• Three adjustable heights
• Easy-turn knobs
• For children ages three and up
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" x 14" Open Poly Bags, 4 mil, Clear, PK 250 (5DHV7)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 12", Kraft, 15/Bundle (22XM32)
- DATAPRODUCTS Ink Ribbon for Brother AX10, Black (R1420)
- SIGNODE Pneumatic Combination Tool, 3/4 In. W (422497)
- MELISSA & DOUG Easel Paper Pad, 17" x 20", 50 sheets Per Pad, PK3 (4102)
- MELISSA & DOUG Deluxe Wooden Standing Art Easel (1282)
- MELISSA & DOUG Deluxe Double-Sided Tabletop Easel (2790)
- BARCHARTS BarCharts 9781423216438 Excel - Pivot Tables & Charts Quickstudy Easel (9781423216438)
- BARCHARTS Skeletal System - Advanced Quickstudy Easel (9781423215103)
- MANTA RAY Manta Ray S13824 Youth 4 Station Space Saver Easel (S13824)
- QUARTET Lightweight Telescoping Tripod Easel, Adjusts 38" to 66" High, Aluminum, Black (51E)
- Melissa & Doug Easels