Shop All Easels
Melissa & Doug
Deluxe Double-Sided Tabletop Easel
Mfr # 2790
Zoro # G102647810
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Material 30% Plastic, 25% Wood, 15% Paper, 10% Ink, 10% Felt, 10% Chalk
- Includes 1 tabletop easel, 50ft long paper roll, dry erase marker, 5 pieces of colored chalk, eraser, 36 letter and number magnets
- Recommended Age 3+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 2790
- Zoro # G102647810
- UPC # 772027908
- Country of Origin China
- Category Easels
Details
Color | Multicolor |
Material | 30% Plastic, 25% Wood, 15% Paper, 10% Ink, 10% Felt, 10% Chalk |
Includes | 1 tabletop easel, 50ft long paper roll, dry erase marker, 5 pieces of colored chalk, eraser, 36 letter and number magnets |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Description
Inspire endless creativity with this double-sided tabletop easel, featuring a magnetic dry-erase board on one side, and a chalkboard on the other. The included paper-roll holder with a paper guide and tear-bar accommodates 12-inch paper rolls and adds even more ways to create masterpieces! The deluxe set comes with a dry-erase marker and felt eraser, five colored chalk sticks, a 50-foot-long paper roll, 36 letter and number magnets, and an art supply tray. The sturdy wooden easel folds flat for handy storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Neon Green Color Coding Labels 5468, 3/4" Round, Pack of 1008 (AVE05468)
- PILOT Refill for FriXion Erasable Gel Ink Pen, Assorted, PK3 (77336)
- 3M Transparent Tape, Clear, PK6 (600K6)
- ARMOR SHIELD Desiccant, 8in. L, 5in. W, 8 oz., PK300 (D8UCT-D)
- MELISSA & DOUG Easel Paper Pad, 17" x 20", 50 sheets Per Pad, PK3 (4102)
- MELISSA & DOUG Deluxe Magnetic Standing Art Easel (9336)
- MELISSA & DOUG Deluxe Wooden Standing Art Easel (1282)
- BI-SILQUE GEC™ Portable Easel Stand Heavy Duty Instant Collapsible Tripod, Black, Aluminum (FLX10201MV)
- BARCHARTS Excel Formulas Quickstudy Easel (9781423221692)
- QUARTET Easel, Easel Mounted, 34"x27" (200E)
- AMPAD/ OF AMERCN PD&PPR Ampad, FLIP CHARTS, 27 X 34, WHITE, 2PK (24028)
- Melissa & Doug Easels