Shop All Toys & Games
Melissa & Doug
Counting Caterpillar
Mfr # 9274
Zoro # G7553405
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 2+ Years
- Color Multi
- Recommended Grade Grade PK+
- Material 75% Wood, 20% Paint, 5% Plastic
- Includes 1 caterpillar, 10 segments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 9274
- Zoro # G7553405
- UPC # 772092746
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 2+ Years |
Color | Multi |
Recommended Grade | Grade PK+ |
Material | 75% Wood, 20% Paint, 5% Plastic |
Includes | 1 caterpillar, 10 segments |
Description
Kids love counting with our colorful caterpillar! This cheerful character encourages young learners to work on number and color recognition as they develop fine motor skills and hand-eye coordination. They can sort by numerical order, do beginning math problems, and explore their imagination. This classic toy for ages 2+ is sure to become a family favorite!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Shears Cutting 4-1/2" Cut Lgth (S-599)
- BOSTITCH QuietSharp™ Glow Classroom Electric Pencil Sharpener (EPS11HC)
- CRAYOLA Highlighter, Erasable, 4-3/5Wx7-3/5Lx7/10H, Assorted (CYO586504)
- SMEAD Jacket, File, Ltr, Flat, Gn Pk (SMD75503)
- MELISSA & DOUG See + Spell Learning Toy (2940)
- MELISSA & DOUG Thirst Quencher Dispenser (9300)
- MELISSA & DOUG Doctor Role Play Costume Set (4839)
- MELISSA & DOUG Natural Play Floor Puzzle - America the Beautiful (31371)
- MELISSA & DOUG Painted Wood Blocks Set, 100 Pieces (481)
- MELISSA & DOUG Basic Skills Wooden Learning Board (3784)
- MAGIC SEASONS HALLOWEN DCR SPOOKY 1.5V (702929)
- Melissa & Doug Toys & Games