Shop All Toys & Games
Melissa & Doug
Classic Toy Bead Maze
Mfr # 2281
Zoro # G7551576
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 maze
- Material 50% Plywood, 10% Solid Wood, 20% Metal, 15% Paint, 5% Plastic
- Recommended Grade Grade PK+
- Recommended Age 1+ Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melissa & Doug
- MFR # 2281
- Zoro # G7551576
- UPC # 772022811
- Country of Origin China
- Category Toys & Games
Details
Includes | 1 maze |
Material | 50% Plywood, 10% Solid Wood, 20% Metal, 15% Paint, 5% Plastic |
Recommended Grade | Grade PK+ |
Recommended Age | 1+ Years |
Color | Multi |
Description
Multi-shaped and brightly colored beads swoop and slide along roller coaster wires to encourage color and shape recognition and fine motor development. With a sturdy wooden base, this eye-catching activity will keep a little one busy for a long while!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 18L x 12W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 25PK (B-18126-25)
- SMEAD File Folder, 8 Section, Letter, Gray/Green, PK10 (14091)
- ZORO SELECT Literature Mailers, 11-1/8" x 8-3/4" x 3", White, 50/Bundle (55VK64)
- THE PACKAGING WHOLESALERS 12 x 12 x 12 Cube Cardboard Corrugated Boxes (BS121212)
- MELISSA & DOUG Get Well First Aid Kit Play Set (30601)
- MELISSA & DOUG Counting Caterpillar (9274)
- MELISSA & DOUG LOVE YOUR LOOK - Nail Care Play Set (31804)
- MELISSA & DOUG Book + Puzzle Play Set - To the Rescue (31481)
- MELISSA & DOUG Car Carrier Truck + Cars Wooden Toy Set (4096)
- MELISSA & DOUG Mine to Love Carrier Play Set (31715)
- TOY TIME Wooden Train Table Deluxe with Painted Wooden Set with Tracks, Trains, Cars, Boats, for Kids (267763ZAV)
- Melissa & Doug Toys & Games