Shop All Toys & Games
Melissa & Doug
Catch + Count Fishing Game
Mfr # 5149
Zoro # G7545845
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 magnetic rods & reels, 10 magnetic fish, spinner, storage bag
- Material Wood, Fabric, Paper, Metal, Plastic
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 5149
- Zoro # G7545845
- UPC # 772051491
- Country of Origin China
- Category Toys & Games
Details
Includes | 2 magnetic rods & reels, 10 magnetic fish, spinner, storage bag |
Material | Wood, Fabric, Paper, Metal, Plastic |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Color | Multi |
Description
Catch some laughs and learning with this wooden magnetic play set--complete with working wind-up reel! The 10 magnetic fish are numbered and patterned to enrich matching, sorting, and counting activities, and two wooden rods make collecting them a blast! Kids can use the spinner to play as a game, or just have fun collecting the pieces over and over again. Either way, there's plenty of fun in this sea! Dimensions: 7.25" x 18" x 2.5" Packaged.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Black Toner Cartridge (006R01771)
- SOLAR GROUP Mailbox Post Wht Dlx Pvc (WP000W01)
- C-LINE PRODUCTS 8-1/2" x 11" Dry Erase Sheets, Pk25 (57911)
- MELISSA & DOUG Book + Puzzle Play Set - To the Rescue (31481)
- MELISSA & DOUG Beep-Beep + Play Activity Toy (9220)
- MELISSA & DOUG Giant Fire Truck Floor Puzzle, 4ft Long, 24 Pieces (436)
- MELISSA & DOUG Deluxe Magic Set (1170)
- MELISSA & DOUG ABC Picture Boards (9786)
- MELISSA & DOUG Wooden ABC/123 Block Set, 50 Pieces (1900)
- MELISSA & DOUG Dinosaurs Floor Puzzle, 24in x 36in, 48 Pieces (421)
- LEARNING RESOURCES Fine Motor Peacock Pals (9095)
- Melissa & Doug Toys & Games