Shop All Toys & Games
Melissa & Doug
Busy Barn Yard Shaped Floor Puzzle - 32 Pieces
Mfr # 2923
Zoro # G7547866
$15.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 32 pieces
- Recommended Age 3+ Years
- Material 100% card stock and paper art
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melissa & Doug
- MFR # 2923
- Zoro # G7547866
- UPC # 772029230
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Includes | 32 pieces |
Recommended Age | 3+ Years |
Material | 100% card stock and paper art |
Recommended Grade | Grade PK+ |
Description
Who can build the big red barn? A classic tractor peeks from behind the barn door, and animals graze and gather in the barnyard in this three-feet-wide shaped floor puzzle. The 32 oversize pieces are great for children of all ages-from preschoolers just learning to tackle jigsaws to older kids who enjoy playing "I spy" games centered around the appealing crowd of lifelike animals.
MELISSA & DOUG FLOOR PUZZLES are extra large and extra tough! Built to last through years of play, the jumbo cardboard pieces are just right for young children: They are easy to grasp, lift, and connect, and they fit together to create stunning oversize scenes. Melissa & Doug Floor Puzzles are an engaging way to help kids build developmental skills, such as fine motor skills, hand-eye coordination, cognitive abilities, and social skills. They're the perfect fit of learning and fun!
MELISSA & DOUG FLOOR PUZZLES are extra large and extra tough! Built to last through years of play, the jumbo cardboard pieces are just right for young children: They are easy to grasp, lift, and connect, and they fit together to create stunning oversize scenes. Melissa & Doug Floor Puzzles are an engaging way to help kids build developmental skills, such as fine motor skills, hand-eye coordination, cognitive abilities, and social skills. They're the perfect fit of learning and fun!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX File Storage Box, Granite, Plastic (PFX41747)
- ZORO SELECT 60" x 36" Open Poly Bags, 2 mil, Clear (5DHD1)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 610 (B30EP-171-593-YL)
- XSTAMPER Specialty Stamp, Pre-Inked, "Copy" Ink Stamp, 5/8", RD (XST11407)
- MELISSA & DOUG Mine to Love Bassinet Play Set (31716)
- MELISSA & DOUG Take-Along Kingdom, Play Set (32842)
- MELISSA & DOUG Magnetic Wooden Numbers (449)
- MELISSA & DOUG Lets Play House Stir + Serve Cooking Utensils (9351)
- MELISSA & DOUG Wooden Fold & Go Barn (3700)
- MELISSA & DOUG Super Smile Dentist Play Set (8611)
- WATER BOMB Water Balloons Rubber Assorted 100 pc (121)
- Melissa & Doug Toys & Games