Shop All Toys & Games
Melissa & Doug
Bread + Butter Toast Set
Mfr # 9344
Zoro # G105651265
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Material 70% wood, 25% paint, 5% plastic (velcro)
- Recommended Age 3+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melissa & Doug
- MFR # 9344
- Zoro # G105651265
- UPC # 772093446
- Country of Origin China
- Category Toys & Games
Details
Color | Multicolor |
Material | 70% wood, 25% paint, 5% plastic (velcro) |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Description
It's time for toast! Lightly toasted or well done, one pat of butter or two--young chefs in training can prepare one or two pieces of playtime toast to order with this wooden Bread & Butter Toaster Set. Place the wooden slices of bread in the slotted toaster, turn the dial to set the darkness level, and push the down the handle to toast! A wooden dish holds four pats of butter held together with self-stick tabs; cut them apart with the child-friendly knife and add a little or a lot of butter to the pieces of toast. A reusable activity card makes it easy to place and take special orders! The set promotes hand-eye coordination, fine motor skills and imaginative play, and encourages beginning math skills.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONALD PUBLISHING Basic Map Skills Teaching Poster Set (TCRP222)
- PENTEL Retractable Eraser Set, Blk, Blue, Red, 3 Pc (PENZE21BP3K6)
- NEENAH PAPER Paper, Bright, 500, PK500 (26791)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Throat Width: 9" (1757390F)
- MELISSA & DOUG Wooden Magnetic Matching Picture Game (9918)
- MELISSA & DOUG Take-Along Show-Horse Stable Play Set (3744)
- MELISSA & DOUG Self-Correcting Wooden Number Puzzles (2542)
- MELISSA & DOUG Stack + Sort Board (379)
- MELISSA & DOUG Car Carrier Truck + Cars Wooden Toy Set (4096)
- MELISSA & DOUG Vroom + Zoom Interactive Dashboard (31705)
- LEARNING RESOURCES 2-Row Rekenrek Counting Frame (4358)
- Melissa & Doug Toys & Games