Shop All Toys & Games
Melissa & Doug
Beneath the Waves Search + Find Floor Puzzle - 48 Pieces
Mfr # 4493
Zoro # G7546037
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% card stock and paper art
- Recommended Grade Grade PK+
- Includes 48 pieces
- Recommended Age 4+ Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 4493
- Zoro # G7546037
- UPC # 772044936
- Country of Origin China
- Category Toys & Games
Dimensions
Length | 50" |
Width | 18" |
Details
Material | 100% card stock and paper art |
Recommended Grade | Grade PK+ |
Includes | 48 pieces |
Recommended Age | 4+ Years |
Color | Multi |
Weight | 2.90 lb |
Features | Easy to Clean |
Description
This extra-large search-and-find puzzle offers an extra activity when completed! The 48 sturdy cardboard pieces assemble to reveal a stunning underwater scene filled with animals to spot and count. A visual picture list is printed right on the puzzle, encouraging counting games and picture-search activities with no reading required. Measures 50"L x 18"W.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Cell Phone Car Mount Kit, Black/Silver (STO-01-R7)
- MARKAL Paint Crayon, Large Tip, Purple Color Family, 12 PK (80228)
- HILLMAN Assorted Push Pins 16 pk, 10PK (121152)
- ROLODEX Jumbo Pencil Holder, Black (62557)
- MELISSA & DOUG Primary Lacing Beads (544)
- MELISSA & DOUG Lets Play House Wash + Dry Dish Set (4282)
- MELISSA & DOUG Natural Play Floor Puzzle - America the Beautiful (31371)
- MELISSA & DOUG Self-Correcting Wooden Number Puzzles (2542)
- MELISSA & DOUG Round the Construction Zone Work Site Rug + Vehicle Set (9407)
- MELISSA & DOUG Old MacDonalds Farm Sound Puzzle (738)
- JUNIOR LEARNING Magnetic Rainbow Recorders, Set of 4 (JL149)
- Melissa & Doug Toys & Games