Shop All Toys & Games
Melissa & Doug
Beginner Pattern Blocks
Mfr # 528
Zoro # G7548800
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 5 double-sided boards, 30 wooden shapes
- Recommended Age 2-4 Years
- Material 80% Wood, 20% Paint
- Recommended Grade Grade PK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 528
- Zoro # G7548800
- UPC # 772005289
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Includes | 5 double-sided boards, 30 wooden shapes |
Recommended Age | 2-4 Years |
Material | 80% Wood, 20% Paint |
Recommended Grade | Grade PK |
Description
A perfect first manipulative! Five two-sided wooden pattern boards with ten designs feature recessed spaces for secure shape placement. Brightly colored geometric shapes complete the pictures and can also be used for color and shape matching activities. Everything stores neatly in the sturdy wooden storage box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1" Round Economy Binder, White, 11 x 8.5 (AVE05711)
- AMANO Replacement Ribbon, Black (C-872304)
- AVERY Folder, 2-Pocket, Letter, Lbe 25PK (AVE47986)
- UNIVERSAL High Capacity Drawer Organizer, 14 7/8 x 11 7/8 x 2.5, Plastic, Black (UNV20120)
- MELISSA & DOUG Flip-to-Win Hangman Travel Game, PK2 (2095)
- MELISSA & DOUG Take-Along Kingdom, Play Set (32842)
- MELISSA & DOUG Beauty Salon Play Set (3026)
- MELISSA & DOUG Let's Play House Dust Sweep Mop (8600)
- MELISSA & DOUG Thirst Quencher Dispenser (9300)
- MELISSA & DOUG Metal Shopping Cart (4071)
- USAOPOLY Twenty-Five Words or Less Game (PA142-738)
- Melissa & Doug Toys & Games