Shop All Toys & Games
Melissa & Doug
Basic Skills Wooden Learning Board
Mfr # 3784
Zoro # G7561769
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5"
- Color Multi
- Length 11.5"
- Recommended Age 3+ Years
- Material 75% Plywood, 15% Polyester Fabric, 8% Plastic, 2% Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 3784
- Zoro # G7561769
- UPC # 772037846
- Country of Origin China
- Category Toys & Games
Dimensions
Width | 0.5" |
Length | 11.5" |
Details
Color | Multi |
Recommended Age | 3+ Years |
Material | 75% Plywood, 15% Polyester Fabric, 8% Plastic, 2% Metal |
Includes | 6 removable pieces, puzzle board |
Recommended Grade | Grade PK+ |
Description
This wooden bear is always smiling, but he's happiest when fully dressed! Getting dressed won't be such a puzzle once zipping, buckling, snapping, lacing and tying, and other dressing skills are mastered. Each skill is contained on a separate, wooden puzzle piece for easy practice. Develop fine motor and life skills with this great activity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12" x 10" x 8", Kraft, 25/Bundle (11R327)
- EDUCATIONAL INSIGHTS Numbers And Counting Hot Dots® Jr. Card Set (2353)
- ADVANTUS Holder, 9", Aluminium, Rail, Bulletin (1500)
- ARMOR POLY Rust Preventative Co-Ex Poly Bag, PK50 (PB4B343150D)
- MELISSA & DOUG Fresh Mart Grocery Store Companion Collection (5183)
- MELISSA & DOUG My First Daily Magnetic Calendar (9253)
- MELISSA & DOUG Turtle Ball Pit (9219)
- MELISSA & DOUG Construction Worker Role Play Costume Set (4837)
- MELISSA & DOUG Fresh Mart Grocery Store (9340)
- MELISSA & DOUG Alphabet Sound Puzzle, 13.25in x 10in, 26 Pieces (340)
- E-BLOX Circuit Blox Individual Set, 59 projects (CB-0002)
- Melissa & Doug Toys & Games