Shop All Toys & Games
Melissa & Doug
Band-in-a-Box - Clap Clang Tap, 10 Pieces
Mfr # 488
Zoro # G7548794
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3-6 Years
- Material 75% Solid Wood, 10% Plywood, 5% Metal, 5% Plastic, 4% Paint, 1% Bungee
- Color Multi
- Includes 10 instruments, wooden crate
- Recommended Grade Grade PK-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 488
- Zoro # G7548794
- UPC # 772004886
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3-6 Years |
Material | 75% Solid Wood, 10% Plywood, 5% Metal, 5% Plastic, 4% Paint, 1% Bungee |
Color | Multi |
Includes | 10 instruments, wooden crate |
Recommended Grade | Grade PK-1 |
Description
Band in a Box musical instrument set has everything preschoolers need to form a kids' marching band, launch a solo career, or just enjoy exploring music and sounds! The set includes a tambourine, cymbals, maracas, clacker, tone blocks, and a triangle, plus a sturdy wooden storage crate. Strike up the band and spark a lifelong love of music with this unique wooden set of wooden instruments.
• 10-piece musical instrument set to get kids moving, grooving, and feeling the beat
• Expose your mini-musician to different tones, volume, and rhythm
• Various instruments provide a wide range of sounds
• Includes wooden crate for storage. Product dimensions: 3 x 11.3 x 14.9 inches
• Colors and packaging may vary
• 10-piece musical instrument set to get kids moving, grooving, and feeling the beat
• Expose your mini-musician to different tones, volume, and rhythm
• Various instruments provide a wide range of sounds
• Includes wooden crate for storage. Product dimensions: 3 x 11.3 x 14.9 inches
• Colors and packaging may vary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Giant Band 201Ss 11/4X.044X100 RL100Ft (G43299)
- SAX True Flow Gloss Glaze, Rich Chocolate, 1 Pint (S2119X)
- GILA Glare control Smoke Indoor Window Film 36 in. W X 6.5 ft. L (50146262)
- PARTNERS BRAND Edge Protectors - Cased, .225, 3" x 3" x 24", White, 60/Case (EP3324225BX)
- MELISSA & DOUG Magnetic Car Loader (9390)
- MELISSA & DOUG Abacus Classic Wooden Toy (493)
- MELISSA & DOUG Round the Speedway Race Track Rug + Car Set (9401)
- MELISSA & DOUG Take Along Sorting Barn (30149)
- MELISSA & DOUG Latches Wooden Learning Board (3785)
- MELISSA & DOUG Beep-Beep + Play Activity Toy (9220)
- GUIDECRAFT Tactile Search and Match (5077)
- Melissa & Doug Toys & Games