Shop All Toys & Games
Melissa & Doug
Alphabet Sound Puzzle, 13.25in x 10in, 26 Pieces
Mfr # 340
Zoro # G1425762
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 puzzle (26 pieces)
- Color Multi
- Recommended Grade Grade PK+
- Material 50% Plywood (Pieces And The Rest Board), 30% MDF (The Sides Of The Rest Board), 15% Plastic (Wire Coatings, Battery Compartment, Speaker, Sensors), 5% Metal (Magnet, Wires, Springs In The Battery Compartment)
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 340
- Zoro # G1425762
- UPC # 772003407
- Country of Origin China
- Category Toys & Games
Details
Includes | 1 puzzle (26 pieces) |
Color | Multi |
Recommended Grade | Grade PK+ |
Material | 50% Plywood (Pieces And The Rest Board), 30% MDF (The Sides Of The Rest Board), 15% Plastic (Wire Coatings, Battery Compartment, Speaker, Sensors), 5% Metal (Magnet, Wires, Springs In The Battery Compartment) |
Recommended Age | 3+ Years |
Description
Sounds like a great idea! This 26-piece wooden puzzle pronounces the correct name of each letter when it is placed correctly in the puzzle board! Pieces are slightly raised above the puzzle board for easy grasping. Colorful pictures underneath each piece help reinforce the relationship between letters and their sounds. (TIP: Puzzle has light-activated sensors; for best results, expose a sensor by removing pieces in a brightly lit room, then make the sound play by replacing the piece in the board.) 10" x 13.5" x 0.8". Ages 3 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Tube Marker, Medium Tip, Orange Color Family, Ink (83514)
- AVERY DENNISON Inkjet Business Cards, 2x3.5, PK200 (8873)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 18" x 13", 4 mil, Clear, Pk500 (MGRL4P1318)
- PILOT Pen, B2P, M, Tub, Be, PK36 (072838570505)
- MELISSA & DOUG Book + Puzzle Play Set - To the Rescue (31481)
- MELISSA & DOUG Counting Caterpillar (9274)
- MELISSA & DOUG Geometric Stacker Toddler Toy, 25 Pieces (567)
- MELISSA & DOUG My Own Mailbox Classic Toy (4089)
- MELISSA & DOUG Doctor Role Play Costume Set (4839)
- MELISSA & DOUG Beep-Beep + Play Activity Toy (9220)
- POWER BLOX Power Blox PB0040 LED Building Blocks Builds Plus Set (PB0040)
- Melissa & Doug Toys & Games