Shop All Toys & Games
Melissa & Doug
Alphabet Lacing Cards
Mfr # 9490
Zoro # G7557219
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Material 50% Wood, 30% Paper Artwork, 15% Fabric, 5% Plastic
- Color Multi
- Recommended Age 3+ Years
- Includes 26 wooden cards, 26 laces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melissa & Doug
- MFR # 9490
- Zoro # G7557219
- UPC # 772094900
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Material | 50% Wood, 30% Paper Artwork, 15% Fabric, 5% Plastic |
Color | Multi |
Recommended Age | 3+ Years |
Includes | 26 wooden cards, 26 laces |
Description
Practice your letters and build fine motor skills at the same time! This value-packed learning set has a shaped lacing board for every letter of the alphabet. Each one features a colorful illustration on one side and a label on the back, complete with oversize uppercase and lowercase letters. Use the cards as flashcards, match the lace colors to the borders, or string together the entire alphabet - there are lots of ways to learn and play!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 16" x 6", Kraft, 25/Bundle (55VH23)
- THE PACKAGING WHOLESALERS UPSable Perforated Bubble Roll, 48"W x 300'L x 5/16" Thick, Clear, 1 Roll (CBWUP51648P)
- CARSON DELLOSA One World Together We Can Change the World Bulletin Board Set (110488)
- AVERY DENNISON Laser Business Cards, 2x3.5, White, PK200 (5871)
- MELISSA & DOUG Pediatric Nurse Role Play Costume Set (8519)
- MELISSA & DOUG Scoop And Stack Ice Cream Cone Playset (4087)
- MELISSA & DOUG Match + Roll Shape Sorter (9041)
- MELISSA & DOUG Lets Play House Grocery Basket with Play Food (5171)
- MELISSA & DOUG Old MacDonalds Farm Sound Puzzle (738)
- MELISSA & DOUG See + Spell Learning Toy (2940)
- HOT WHEELS 2.75 in. Exotic Envy Series Diecast Model Car for Aston Martin Valhalla Concept (GRJ75)
- Melissa & Doug Toys & Games