Shop All Toys & Games
Melissa & Doug
Alphabet Express Floor Puzzle, 10ft x 6.5", 27 Pieces
Mfr # 4420
Zoro # G5628692
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Recommended Grade PK+
- Color Multi
- Material 100% Cardboard And Paper Art
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 4420
- Zoro # G5628692
- UPC # 772044202
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Color | Multi |
Material | 100% Cardboard And Paper Art |
Description
Climb aboard the Alphabet Express with twenty-six zany animals for letter and puzzle fun! Over ten feet long when complete, it features 27 extra-thick pieces that are 20% thicker than the competition's. Its easy-clean surface keeps puzzle looking new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 80 Gauge x 1500', Black, 4/Case (SF188B)
- UNIVERSAL ONE 3" D-Ring Binder, Black (UNV20747)
- SHARPIE Paint Marker, Medium Point, Black, PK12 (35549)
- ENCORE PACKAGING Poly Buckle Tensioner (EP-1340)
- MELISSA & DOUG Band-in-a-Box - Clap Clang Tap, 10 Pieces (488)
- MELISSA & DOUG Dinosaurs Floor Puzzle, 24in x 36in, 48 Pieces (421)
- MELISSA & DOUG Mine to Love - Baby Food And Bottle Set (4888)
- MELISSA & DOUG CONSTRUC BULDIG SET 48PC (5151)
- MELISSA & DOUG Astronaut Role Play Set (8503)
- MELISSA & DOUG Mine to Love Bassinet Play Set (31716)
- SUNNY TOYS Sunny Toys WB1701 22 In. Brunette-Haired Girl In Green; Marionette People Puppet (WB1701)
- Melissa & Doug Toys & Games