Shop All Toys & Games
Melissa & Doug
Add + Subtract Abacus
Mfr # 9272
Zoro # G7551129
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 3+ Years
- Includes 1 abacus
- Material 60% Wood, 30% Metal (Steel), 5% Paint, 5% Plastic
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 9272
- Zoro # G7551129
- UPC # 772092722
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 3+ Years |
Includes | 1 abacus |
Material | 60% Wood, 30% Metal (Steel), 5% Paint, 5% Plastic |
Recommended Grade | Grade PK+ |
Description
Ideal for the classroom or the playroom, this classic toy gives kids lots of ways to explore numbers, colors, and patterns! Just slide the two double-sided wooden boards into the base, then encourage kids to solve equations by lining up the correct number of beads on the addition and subtraction sides or follow the patterns on the color-matching sides. This abacus is one colorful, educational powerhouse!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Gray (WL-075-25-GY)
- HY-KO Window Markers, Pink/Green, 2PK (A40617)
- MARKAL Permanent Marker, Chisel Tip, Blue (96530)
- UNI-BALL Impact 207 Retractable Gel Pen, Bold 1mm, Blue Ink, Black/Blue Barrel (65871)
- MELISSA & DOUG Playful Pets Hand Puppets (9084)
- MELISSA & DOUG Wooden Make-a-Cake Mixer Set (9840)
- MELISSA & DOUG Alphabet Express Floor Puzzle, 10ft x 6.5", 27 Pieces (4420)
- MELISSA & DOUG Traffic Jam Floor Puzzle (4421)
- MELISSA & DOUG Car Carrier Truck + Cars Wooden Toy Set (4096)
- MELISSA & DOUG World Map Floor Puzzle (446)
- YELLOW DOOR Lowercase Alphabet Pebbles, Set of 26 (YUS1000)
- Melissa & Doug Toys & Games