Shop All Jobber Length Drill Bits
Melin Tool Co
U Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN
Mfr # HDR-U-ALTIN
Zoro # G4696437
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size U
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HDR-U-ALTIN
- Zoro # G4696437
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | U |
Shank Dia. | 0.3680" |
Overall Length | 4-1/4" |
Length of Cut | 2-3/4" |
Details
Drill Bit Grouping | Drill Bit |
Item | Carbide Jbr Drill Ltr,U,2-3/4",118 deg. |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | AlTiN |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Carbide Jbr Drill Ltr,U,2-3/4 In.,118 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (80272D2B123810)
- VESTIL Galvanized Cable Puller, Two Speed, 2K lb. (CABLE-P4)
- EAGLE TAPTEK CUTTING TOOLS 39/64 COBALT S&D DRILL 1/2 SHANK (C1090-039-I)
- DRILL AMERICA 13/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN13/32)
- MELIN TOOL CO 1/16" Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated (HDR-1/16)
- MELIN TOOL CO #20 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN (HDR-20-ALTIN)
- MELIN TOOL CO 1/8" Carbide 118 Deg. Jobber Length Drill Bit (HDR-1/8)
- MELIN TOOL CO F Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 2" (HDR-F)
- MELIN TOOL CO 1/8" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-1/8-ALTIN)
- MELIN TOOL CO #55 Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-55-ALTIN)
- WESTWARD #48 2" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRU6)
- Melin Tool Co Jobber Length Drill Bits