Shop All Carbide Thread Mills
Melin Tool Co
Thread Mill, Npt Pipe, .620 x 1-1/8
Mfr # TM-1-11.5NPT-S
Zoro # G4964421
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Shank Dia. 5/8"
- Number of Flutes 6
- Length of Cut 1-1/8"
- Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # TM-1-11.5NPT-S
- Zoro # G4964421
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 4" |
Shank Dia. | 5/8" |
Length of Cut | 1-1/8" |
Cutting Dia. | 0.620" |
Details
Item | Thread Mill,Npt Pipe,.620 x 1-1/8 |
Number of Flutes | 6 |
Finish | AlTiN |
End Mill Material | Carbide |
Single End/Double End | Single End |
Flute Type | Straight |
Description
Thread Mill,Npt Pipe,.620 x 1-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench Head, Box End, 13mm (19ZD01)
- KRAFT TOOL Edger, 2 Radius, 1.5" R and 3/8"R, Pro-Form (CF606PF)
- WESTWARD Comb. Wrench, 22mm, Metric, Black Oxide (54RZ48)
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/8" HEX DRIVER 6" LENG (GP29206F)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1600", Included Angle: 60 Degrees (54245)
- WALTER Walter Prototyp - Thread milling cutter (H5087016-M6)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- Melin Tool Co Threading & Turning Tools