Shop All Stub Drills
Melin Tool Co
Stub Drill, Carbide, Wire 54,135 deg.
Mfr # IDR-54
Zoro # G4997942
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.0550"
- Overall Length 1-1/2"
- Number of Flutes 2
- Drill Bit Material Carbide
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # IDR-54
- Zoro # G4997942
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 0.0550" |
Overall Length | 1-1/2" |
Length of Cut | 1/2" |
Drill Bit Size | #54 |
Details
Item | Stub Drill,Carbide,Wire 54,135 deg. |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Single End/Double End | Single End |
Drill Bit Finish | Uncoated |
Drill Bit Point Angle | 135 Degrees |
Description
Stub Drill,Carbide,Wire 54,135 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5" (125mm) Medium Angle Grinder (DW831)
- PROTO Combination Wrench, 11-7/8" Length (J1226-T500)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 1/2" x 12"L, Round (LBH011)
- KD TOOLS 1/2" Drive Impct Sckt, SAE/Metric, 6 pt., 1/2", 27 pcs., SAE/Metric (84949N)
- MELIN TOOL CO Stub Drill, Carbide, Wire 9,135 deg. (IDR-9)
- MELIN TOOL CO Carbide Stub Drill Ltr, N, 1-7/8", 135 deg., Number of Flutes: 2 (IDR-N)
- MELIN TOOL CO Carbide Stub Drill, 135 deg., 5/16x1-5/8", Drill Bit Finish: AlTiN (IDR-5/16-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 13/32 x 2", Drill Bit Finish: AlTiN (IDR-13/32-ALTIN)
- MELIN TOOL CO Carbide Stub Drll, 135 deg., 17/64x1-9/16", Drill Bit Finish: AlTiN (IDR-17/64-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 10,135 deg. (IDR-10)
- NACHI Aqua EX Flat Bottom Stub - Corner Radius - 4.6mm (1490250)
- Melin Tool Co Drill Bits