Shop All Stub Drills
Melin Tool Co
Stub Drill, Carbide, Wire 38,135 deg.
Mfr # IDR-38
Zoro # G4997279
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1015"
- Overall Length 1-13/16"
- Number of Flutes 2
- Length of Cut 13/16"
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # IDR-38
- Zoro # G4997279
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 0.1015" |
Overall Length | 1-13/16" |
Length of Cut | 13/16" |
Drill Bit Size | #38 |
Details
Item | Stub Drill,Carbide,Wire 38,135 deg. |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Uncoated |
Drill Bit Material | Carbide |
Single End/Double End | Single End |
Description
Stub Drill,Carbide,Wire 38,135 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 13Mm Combination Wrench Polished (644117)
- WESTWARD Plain L Key, 5 mm Tip Size, 4 9/16 in Long, 5 mm Short (54TU92)
- DRILL AMERICA 2-3/4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2750)
- J.W. WINCO GN319.2-25-1/4X20-B Revolving Ball Knob (319.2-25-1/4X20-B)
- MELIN TOOL CO Carbide Stub Drill 135Deg 9/64X15/16, Number of Flutes: 2 (IDR-9/64-ALTIN)
- MELIN TOOL CO Carbide Stub Drill Ltr, W, 1-7/8", 135 deg., Drill Bit Finish: Uncoated (IDR-W)
- MELIN TOOL CO Stub Drill, Carbide, Wire 10,135 deg. (IDR-10)
- MELIN TOOL CO Stub Drill, Carbide, Wire 9,135 deg. (IDR-9)
- MELIN TOOL CO Stub Drill, Carbide, Wire 53,135 deg. (IDR-53)
- MELIN TOOL CO Carbide Stub Drll, 135 deg., 17/64x1-9/16", Drill Bit Finish: AlTiN (IDR-17/64-ALTIN)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- Melin Tool Co Stub Drills