Shop All Stub Drills
Melin Tool Co
Stub Drill, Carbide, Wire 24,135 deg.
Mfr # IDR-24
Zoro # G4997251
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1520"
- Overall Length 2-1/16"
- Number of Flutes 2
- Drill Bit Material Carbide
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # IDR-24
- Zoro # G4997251
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 0.1520" |
Overall Length | 2-1/16" |
Length of Cut | 1" |
Drill Bit Size | #24 |
Details
Item | Stub Drill,Carbide,Wire 24,135 deg. |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Single End/Double End | Single End |
Drill Bit Finish | Uncoated |
Drill Bit Point Angle | 135 Degrees |
Description
Stub Drill,Carbide,Wire 24,135 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 30-Tool Wrench Organizer Rails (Forward & Reverse) (ORG25630)
- BONDHUS SAE L-Shape Hex Key, 3/4" Tip Size (15919)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4033M)
- WESTWARD Grouting Float, 9 x 4 x 5/8 In, Gum Rubber (13P542)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 13/32 x 2", Drill Bit Finish: AlTiN (IDR-13/32-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 10,135 deg. (IDR-10)
- MELIN TOOL CO Stub Drill, Carbide, Wire 9,135 deg. (IDR-9)
- MELIN TOOL CO Stub Drill, Carbide, Wire 53,135 deg. (IDR-53)
- MELIN TOOL CO Stub Drill, Carbide, Wire 38,135 deg. (IDR-38)
- MELIN TOOL CO Carbide Stub Drll, 135 deg., 17/64x1-9/16", Drill Bit Finish: AlTiN (IDR-17/64-ALTIN)
- DRILL AMERICA #49 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO49)
- Melin Tool Co Drill Bits