Shop All Stub Drills
Melin Tool Co
Stub Drill, Carbide, Wire 10,135 deg.
Mfr # IDR-10
Zoro # G4997419
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1935"
- Overall Length 2-1/4"
- Number of Flutes 2
- Drill Bit Finish Uncoated
- Drill Bit Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # IDR-10
- Zoro # G4997419
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 0.1935" |
Overall Length | 2-1/4" |
Drill Bit Size | #10 |
Length of Cut | 1-3/16" |
Details
Item | Stub Drill,Carbide,Wire 10,135 deg. |
Number of Flutes | 2 |
Drill Bit Finish | Uncoated |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 135 Degrees |
Single End/Double End | Single End |
Description
Stub Drill,Carbide,Wire 10,135 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 12mm 12 Point 80mm 3/8 Sq. Drive (13305M-12)
- LEATHERMAN 2-7/8 in. Serrated Blade Wave Plus Multi-Tool with Silver Handle and 21 Functions (WAVE PLUS)
- DRILL AMERICA 2-1/4" HSS Spiral Flute Shell Reamer (DWRRSS2-1/4)
- DEWALT 13" Folding Tables for DW735 Planer (DW7351)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 5/32 x 1, Drill Bit Finish: AlTiN (IDR-5/32-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 53,135 deg. (IDR-53)
- MELIN TOOL CO Carbide Stub Drll, 135 deg., 17/64x1-9/16", Drill Bit Finish: AlTiN (IDR-17/64-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 9,135 deg. (IDR-9)
- MELIN TOOL CO Stub Drill, Carbide, Wire 38,135 deg. (IDR-38)
- MELIN TOOL CO Carbide Stub Drill Ltr, W, 1-7/8", 135 deg., Drill Bit Finish: Uncoated (IDR-W)
- M.A. FORD Twister Gp 3X Drill, 2.10Mm (22608270)
- Melin Tool Co Drill Bits