Shop All Stub Drills
Melin Tool Co
Stub Drill, Carbide, 135 deg., 5mm x 30mm, Number of Flutes: 2
Mfr # IDR-5MM-ALTIN
Zoro # G4957248
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1969"
- Overall Length 57 mm
- Number of Flutes 2
- Drill Bit Size 5 mm
- Drill Bit Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # IDR-5MM-ALTIN
- Zoro # G4957248
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 0.1969" |
Overall Length | 57 mm |
Drill Bit Size | 5 mm |
Length of Cut | 30 mm |
Details
Item | Stub Drill,Carbide,135 deg.,5mm x 30mm |
Number of Flutes | 2 |
Drill Bit Finish | AlTiN |
Single End/Double End | Single End |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 135 Degrees |
Description
Stub Drill,Carbide,135 deg.,5mm x 30mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (J7316HT)
- INGERSOLL-RAND 101 Piece SAE/Metric Master Mechanics Tool Set (752020)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- KERSHAW Knife Faultline 3 In Blade (KER8760)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 13/32 x 2", Drill Bit Finish: AlTiN (IDR-13/32-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 38,135 deg. (IDR-38)
- MELIN TOOL CO Carbide Stub Drill Ltr, N, 1-7/8", 135 deg., Number of Flutes: 2 (IDR-N)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 5/32 x 1, Drill Bit Finish: AlTiN (IDR-5/32-ALTIN)
- MELIN TOOL CO Carbide Stub Drll, 135 deg., 17/64x1-9/16", Drill Bit Finish: AlTiN (IDR-17/64-ALTIN)
- MELIN TOOL CO Carbide Stub Drill Ltr, W, 1-7/8", 135 deg., Drill Bit Finish: Uncoated (IDR-W)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- Melin Tool Co Drill Bits