Shop All Stub Drills
Melin Tool Co
Stub Drill, Carbide, 135 deg., 5/32 x 1, Drill Bit Finish: AlTiN
Mfr # IDR-5/32-ALTIN
Zoro # G5011303
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1562"
- Overall Length 2-1/16"
- Number of Flutes 2
- Drill Bit Material Carbide
- Length of Cut 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # IDR-5/32-ALTIN
- Zoro # G5011303
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 0.1562" |
Overall Length | 2-1/16" |
Length of Cut | 1" |
Drill Bit Size | 5/32" |
Details
Item | Stub Drill,Carbide,135 deg.,5/32 x 1 |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Single End/Double End | Single End |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | AlTiN |
Description
Stub Drill,Carbide,135 deg.,5/32 x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.062 (111106200)
- POWERMATIC Collection Bags, Clear, 20IN Diameter (PMCPB-20)
- DRILLCO 3/8-16, CARBON TAPER TAPS - 2000C (20C124CT)
- MILWAUKEE TOOL 15mm Metric Ratcheting Combination Wrench (45-96-9315)
- MELIN TOOL CO Stub Drill, Carbide, Wire 53,135 deg. (IDR-53)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 13/32 x 2", Drill Bit Finish: AlTiN (IDR-13/32-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 38,135 deg. (IDR-38)
- MELIN TOOL CO Carbide Stub Drll, 135 deg., 17/64x1-9/16", Drill Bit Finish: AlTiN (IDR-17/64-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 9,135 deg. (IDR-9)
- MELIN TOOL CO Carbide Stub Drill Ltr, W, 1-7/8", 135 deg., Drill Bit Finish: Uncoated (IDR-W)
- DRILL AMERICA 9/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST9/64)
- Melin Tool Co Drill Bits