Shop All Stub Drills
Melin Tool Co
Stub Drill, Carbide, 135 deg., 3/4" x 3", Number of Flutes: 2
Mfr # IDR-3/4
Zoro # G5333997
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.7500"
- Overall Length 5"
- Number of Flutes 2
- Drill Bit Point Angle 135 Degrees
- Drill Bit Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # IDR-3/4
- Zoro # G5333997
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 0.7500" |
Overall Length | 5" |
Drill Bit Size | 3/4" |
Length of Cut | 3" |
Details
Item | Stub Drill,Carbide,135 deg.,3/4" x 3" |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Uncoated |
Single End/Double End | Single End |
Drill Bit Material | Carbide |
Description
Stub Drill,Carbide,135 deg.,3/4 In. x 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 9/16 in. Spark Plug Socket (48-22-9550)
- MILWAUKEE TOOL 3-1/2 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8645)
- STAHLWILLE TOOLS Plastic hammer d.32 mm 320 g (70160032)
- DRILL AMERICA 3/8"-24 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 3/8"-24 (T/A54597)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 13/32 x 2", Drill Bit Finish: AlTiN (IDR-13/32-ALTIN)
- MELIN TOOL CO Carbide Stub Drll, 135 deg., 17/64x1-9/16", Drill Bit Finish: AlTiN (IDR-17/64-ALTIN)
- MELIN TOOL CO Carbide Stub Drill Ltr, W, 1-7/8", 135 deg., Drill Bit Finish: Uncoated (IDR-W)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 5/32 x 1, Drill Bit Finish: AlTiN (IDR-5/32-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 10,135 deg. (IDR-10)
- MELIN TOOL CO Stub Drill, Carbide, Wire 38,135 deg. (IDR-38)
- CJT KOOLCARB Stub Bit, SC, #14, 1-1/8"-FL, TiN (29401820)
- Melin Tool Co Drill Bits