Shop All Stub Drills
Melin Tool Co
Stub Drill, Carbide, 135 deg., 13/32 x 2", Drill Bit Finish: AlTiN
Mfr # IDR-13/32-ALTIN
Zoro # G4957412
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.4062"
- Overall Length 3-5/16"
- Number of Flutes 2
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # IDR-13/32-ALTIN
- Zoro # G4957412
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 0.4062" |
Overall Length | 3-5/16" |
Drill Bit Size | 13/32" |
Length of Cut | 1-15/16" |
Details
Item | Stub Drill,Carbide,135 deg.,13/32 x 2" |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | AlTiN |
Single End/Double End | Single End |
Description
Stub Drill,Carbide,135 deg.,13/32 x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Precision Tri-Wing Screwdriver #0 Round (76-2334)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 7/32 x 1/2, Number of Flutes: 4 (CCMGS-807-B-ALTIN)
- WIDIA Straight Flute Hand Tap , 1-1/8"-7 , Taper , 4 Flutes, UNC (14594)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 90 Deg (44 21 J11 SBA)
- MELIN TOOL CO Carbide Stub Drll, 135 deg., 17/64x1-9/16", Drill Bit Finish: AlTiN (IDR-17/64-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 5/32 x 1, Drill Bit Finish: AlTiN (IDR-5/32-ALTIN)
- MELIN TOOL CO Carbide Stub Drill Ltr, W, 1-7/8", 135 deg., Drill Bit Finish: Uncoated (IDR-W)
- MELIN TOOL CO Stub Drill, Carbide, Wire 9,135 deg. (IDR-9)
- MELIN TOOL CO Carbide Stub Drill 135Deg 9/64X15/16, Number of Flutes: 2 (IDR-9/64-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 10,135 deg. (IDR-10)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R42 (x 26) (090173)
- Melin Tool Co Drill Bits