Shop All Stub Drills
Melin Tool Co
Stub Drill, Carbide, 135 deg., 1/16 x 5/8, Number of Flutes: 2
Mfr # IDR-1/16
Zoro # G4957333
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.0625"
- Overall Length 1-5/8"
- Number of Flutes 2
- Drill Bit Finish Uncoated
- Drill Bit Size 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # IDR-1/16
- Zoro # G4957333
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 0.0625" |
Overall Length | 1-5/8" |
Drill Bit Size | 1/16" |
Length of Cut | 5/8" |
Details
Item | Stub Drill,Carbide,135 deg.,1/16 x 5/8 |
Number of Flutes | 2 |
Drill Bit Finish | Uncoated |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Carbide |
Single End/Double End | Single End |
Description
Stub Drill,Carbide,135 deg.,1/16 x 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Os-96, Open Stand For Jsg-96 Sander (708596)
- PFERD 8" Flat File - DIY Packaged - Smooth Cut, with Handle (11009P)
- ARSENAL BY ERGODYNE Tool Suspenders, Tool Belt Suspenders, Gray, Ballistic Polyester, 1 Pockets (5560)
- ESTWING 20" Hard Bottom Tool Backpack (94759)
- MELIN TOOL CO Carbide Stub Drill, 135 deg., 5/16x1-5/8", Drill Bit Finish: AlTiN (IDR-5/16-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 5/32 x 1, Drill Bit Finish: AlTiN (IDR-5/32-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 13/32 x 2", Drill Bit Finish: AlTiN (IDR-13/32-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 9,135 deg. (IDR-9)
- MELIN TOOL CO Stub Drill, Carbide, Wire 10,135 deg. (IDR-10)
- MELIN TOOL CO Stub Drill, Carbide, Wire 53,135 deg. (IDR-53)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- Melin Tool Co Drill Bits