Shop All Stub Drills
Melin Tool Co
Stub Drill, Carbide, 135 deg., 10mm x 2"
Mfr # IDR-10MM-ALTIN
Zoro # G4998240
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3937"
- Overall Length 83 mm
- Number of Flutes 2
- Drill Bit Material Carbide
- Drill Bit Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # IDR-10MM-ALTIN
- Zoro # G4998240
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 0.3937" |
Overall Length | 83 mm |
Drill Bit Size | 10 mm |
Length of Cut | 48 mm |
Details
Item | Stub Drill,Carbide,135 deg.,10mm x 2" |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | AlTiN |
Single End/Double End | Single End |
Description
Stub Drill,Carbide,135 deg.,10mm x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (0234)
- HHIP 10-32 X 13/16 OD Adjustable Round Split Die (1016-1032)
- GEARWRENCH 71 Piece 1/4" Drive 6 Point Standard & Deep Universal Impact SAE/Metric Socket Set (84903)
- INSIZE Radius Gage, Range 17/64 to 1/2" (4801-16E)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 13/32 x 2", Drill Bit Finish: AlTiN (IDR-13/32-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, Wire 53,135 deg. (IDR-53)
- MELIN TOOL CO Carbide Stub Drill 135Deg 9/64X15/16, Number of Flutes: 2 (IDR-9/64-ALTIN)
- MELIN TOOL CO Carbide Stub Drll, 135 deg., 17/64x1-9/16", Drill Bit Finish: AlTiN (IDR-17/64-ALTIN)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 5/32 x 1, Drill Bit Finish: AlTiN (IDR-5/32-ALTIN)
- MELIN TOOL CO Carbide Stub Drill Ltr, N, 1-7/8", 135 deg., Number of Flutes: 2 (IDR-N)
- CHAMPION CUTTING TOOL CHAMPION BRUTE PLATINUM S&D DRILL (XL12-1)
- Melin Tool Co Drill Bits