Shop All Straight Flute Drill Bits
Melin Tool Co
Straight Flute Drill, Carbide, 5/32x1"
Mfr # JDR-5/32-ALTIN
Zoro # G5302077
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/32"
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish AlTiN
- Overall Length 2-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # JDR-5/32-ALTIN
- Zoro # G5302077
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 5/32" |
Overall Length | 2-1/16" |
Length of Cut | 1" |
Details
Item | Straight Flute Drill,Carbide,5/32x1" |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | AlTiN |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Straight Flute Drill,Carbide,5/32x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/4-16 Standard Hand Tap Fractional (5505533)
- RIDGID Wheel And Cabinet Stand (200A)
- CLEVELAND Screw Machine Drill Bit, F Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04513)
- HHIP MT3 1/2" Round Collet (3900-0883)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 38 x 13/16" (JDR-38)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 10mm x 48mm, Number of Flutes: 2 (JDR-10MM)
- MELIN TOOL CO Straight Flute Drill, Carbide, 1/16x5/8" (JDR-1/16)
- MELIN TOOL CO Straight Flute Drill, Carbide, 8mm x 41mm (JDR-8MM)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 7/32 x 1-1/4, Drill Bit Finish: Uncoated (JDR-7/32)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 53 X 1/2" (JDR-53)
- OSG Jobber Drill Bit, 3/16 in., Carbide (200-1875)
- Melin Tool Co Straight Flute Drill Bits