Shop All Straight Flute Drill Bits
Melin Tool Co
Straight Flute Drill, Carbide, 2mm x 19mm, Overall Length: 45 mm
Mfr # JDR-2MM
Zoro # G5332113
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 2 mm
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Uncoated
- Overall Length 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # JDR-2MM
- Zoro # G5332113
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 2 mm |
Overall Length | 45 mm |
Length of Cut | 19 mm |
Details
Item | Straight Flute Drill,Carbide,2mm x 19mm |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Straight Flute Drill,Carbide,2mm x 19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN Technician Installation Tool Kit (52046991)
- PROTO 1 in Drive Impact Socket 1 1/2 in Size, Standard Socket, black oxide (J10024T)
- TEKTON Slotted x 8" Screwdriver 1/4" 8 in. Round (26625)
- WESTWARD 11/64" Carbide TiN 118 Deg. Jobber Length Drill Bit (5TVY5)
- MELIN TOOL CO Straight Flute Drill, Carbide, 1/16x5/8" (JDR-1/16)
- MELIN TOOL CO Straight Flute Drill, Carbide, 7mm x 38mm (JDR-7MM)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 50 x 11/16" (JDR-50)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 38 x 13/16" (JDR-38)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 53 X 1/2" (JDR-53)
- MELIN TOOL CO Carbide Str-Fl Drill 17/64 X 1-7/16 (JDR-17/64)
- M.A. FORD Twister Hi-Roc Drill, 2.00Mm (20007870)
- Melin Tool Co Drill Bits