Shop All Straight Flute Drill Bits
Melin Tool Co
Straight Flute Drill, Carbide, 1/8x5/8", Drill Bit Size: 1/8"
Mfr # JDR-1/8-S-ALTIN
Zoro # G5345623
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/8"
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish AlTiN
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # JDR-1/8-S-ALTIN
- Zoro # G5345623
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 1/8" |
Overall Length | 1-1/2" |
Length of Cut | 5/8" |
Details
Item | Straight Flute Drill,Carbide,1/8x5/8" |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | AlTiN |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Straight Flute Drill,Carbide,1/8x5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Tee Star, Size T10, 1" (73242/B)
- IRWIN Chalk Powder 5# Blue (65101ZR)
- BESSEY 2 1/8 in Seaming Clamp, Wood Handle and (PS55)
- BESSEY 4" Heavy Duty Workshop Vise, 4" with Swivel Base (BV-HD40)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16, Drill Bit Finish: AlTiN (JDR-5/64-ALTIN)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 53 X 1/2" (JDR-53)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 7/32 x 1-1/4, Drill Bit Finish: Uncoated (JDR-7/32)
- MELIN TOOL CO Straight Flute Drill, Carbide, 6mm x 33mm (JDR-6MM)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 38 x 13/16" (JDR-38)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 50 x 11/16" (JDR-50)
- M.A. FORD Twister Hi-Roc Drill, Set 3/64- (20030000)
- Melin Tool Co Straight Flute Drill Bits