Shop All Straight Flute Drill Bits
Melin Tool Co
Straight Flute Drill, Carbide, 1/4x3/4", Drill Bit Finish: Uncoated
Mfr # JDR-1/4-S
Zoro # G5345599
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/4"
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Uncoated
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # JDR-1/4-S
- Zoro # G5345599
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 1/4" |
Overall Length | 2" |
Length of Cut | 3/4" |
Details
Item | Straight Flute Drill,Carbide,1/4x3/4" |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Straight Flute Drill,Carbide,1/4x3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1/4" x 2-1/2" Socket Adapters 15PK (54064)
- MELIN TOOL CO Hss Stub GP End Mill Sq 1-1/4"X3/4, Number of Flutes: 2 (AS-1640)
- STURTEVANT RICHMONT Mcrmtr, Adjstble, Intrchngbl Hd, Ccm 750I (869766)
- FEIN Impact Driver Kit, 2.2 lb, 18V DC (ASCD18-200W4)
- MELIN TOOL CO Straight Flute Drill, Carbide, 6mm x 33mm (JDR-6MM)
- MELIN TOOL CO Straight Flute Drill, Carbide, 8mm x 41mm (JDR-8MM)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 38 x 13/16" (JDR-38)
- MELIN TOOL CO Straight Flute Drill, Carbide, 1/16x5/8" (JDR-1/16)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 10mm x 48mm, Number of Flutes: 2 (JDR-10MM)
- MELIN TOOL CO Carbide Str-Fl Drill 17/64 X 1-7/16 (JDR-17/64)
- ZORO SELECT Straight Flute Drill, Bright (470-000024)
- Melin Tool Co Straight Flute Drill Bits