Shop All Spotting Drills
Melin Tool Co
Spot Drill, Cobalt, 90 deg., 4mm x 12mm
Mfr # HSNC-4M-90
Zoro # G5007797
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Cobalt High Speed Steel
- Finish - Machining Uncoated
- Overall Length 52 mm
- Shank Dia. 4 mm
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSNC-4M-90
- Zoro # G5007797
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 52 mm |
Shank Dia. | 4 mm |
Length of Cut | 12 mm |
Body Dia. | 4 mm |
Details
Item | Spot Drill,Cobalt,90 deg.,4mm x 12mm |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Included Angle | 90 Degrees |
Number of Flutes | 2 |
Description
Spot Drill,Cobalt,90 deg.,4mm x 12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tradesman Pro™ Hard Case Medium (5184)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-12-06)
- STM 10pc Diamond File Set (200763)
- KRAFT TOOL Co. CF026 8 in. x 8 in. Stainless Steel Hand Groover with Wood Handle, 2PK (CF026-2)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 1/2" x 35mm (HSNC-1/2-82)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 6mmx20mm (HDRNC-6MM-60)
- MELIN TOOL CO Carbide Nc Spot Drill, 60 deg., 10mmx25mm (HDRNC-10MM-60)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 8mm x 25mm (HSNC-8M-90)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/8x5/8" (HDRNC-1/8-120)
- KEO Spotting/Centering Drill, 90 Deg, 7/8, HSS (30781)
- Melin Tool Co Spotting Drills